References
SMC:C95SDB200-500
Rubix:109A0239
Manufacturer :00121260
EAN:3618035485654

Technical specifications
| Cylinder diameter | 200 mm |
|---|---|
| Cylinder stroke | 500 mm |
| Type | tie rod cylinder |
Documents
Product details : SMC C95SDB200-500 ISO CYLINDER
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMCs exclusive "figure 8" seal insures long cycle life.
Technical specifications
Attributes
| Cylinder diameter | 200 mm |
|---|---|
| Cylinder stroke | 500 mm |
| Type | tie rod cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 1,670.29 excl. VAT
/ Each
£ 2,004.35 incl. VAT
- Delivery usually within ( 6 ) days