CAMOZZI STAINLESS ST CYL-DBL ACTING-50 BORE-200 STROKE 90M2A050A0200
Tie Rod Cylinder
See technical informationSee documentsReferences
Camozzi:90M2A050A0200
Rubix:202A9409




Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | tie rod cylinder |
Documents
Product details : CAMOZZI STAINLESS ST CYL-DBL ACTING-50 BORE-200 STROKE 90M2A050A0200
Stainless steel cylinders Series 90 ø 32, 40, 50, 63, 80, 100 and 125 have been designed to comply with the sizes of standard DIN/ISO 6431. These cylinders are suitable for use in harsh environmental conditions as in the offshore, naval, pharmaceutical, nuclear and food industries.A permanent magnet is mounted on the piston in these cylinders. The position of the cylinder is obtained by the magnetic proximity switches mounted on the cylinder. This series of cylinders is normally equipped with adjustable end-stroke cushioning. In addition these cylinders are equipped with a mechanical bumpers in order to make the impact of the piston less noisy as it reaches the end of the stroke.
Strengths
•DIN/ISO 6431 and ISO 15552
Clean design
Stainless steel AISI 316
Clean design
Stainless steel AISI 316
Applications
Offshore;Naval;Pharmaceutical;Nuclear;Food Industries
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | tie rod cylinder |
| Min. temperature | 0 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 1,232.80 excl. VAT
/ Each
£ 1,479.36 incl. VAT
- Usually arrives within 14 working days