SMC CP96SDB32-80CW CYLINDER DOUBLE ROD


Tie Rod Cylinder

References
smc:CP96SDB32-80CW
rubix:393A3624
brand logo
brand logo
Technical specifications
Typeair cylinder
Cylinder diameter32 mm
See all Specifications

Product details : SMC CP96SDB32-80CW CYLINDER DOUBLE ROD


CP96, profile design ISO cylinder with enclosed tie rods, is available in 6 bore sizes from 32 to 125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800mm.

Strengths

•Double Acting
Bore Sizes 32, 40, 50, 63, 80, 100, 125
End of Stroke Cushioning
 

Technical specifications


Attributes
Typeair cylinder
Cylinder diameter32 mm
Cylinder stroke80 mm
Show UNSPSC/ECL@SS
£ 111.48 excl. VAT
/ Each
£ 133.78 incl. VAT
  • Usually arrives within 14 working days