References
Aventics:R480627304
Rubix:272A5310
Manufacturer :R480627304
EAN:3666750066207


Technical specifications
| Cylinder diameter | 160 mm |
|---|---|
| Cylinder stroke | 400 mm |
| Type | tie rod cylinder |
Documents
Product details : AVENTICS R480627304
The AVENTICS Series ITS (ISO 15552) cylinders are often chosen when extremely large loads need to be moved efficiently and under control with the familiar ease of operation. The Series ITS (ISO 15552) cylinders are easily configurable to your application needs.
Strengths
•Up to five tons can be moved by a single Series ITS (ISO 15552) cylinder – across a large stroke range from only a few centimeters to 2700 mm
Allows the simple and cost-effective automation of extremely powerful applications
Available in piston diameters from 160 mm to 320 mm
The modular sealing system enables tailor-made solutions for specific applications that function efficiently and minimize maintenance efforts
Material-optimized design
Optimized cushioning concept - opportunity to use the elastic cushioning element or pneumatic cushioning
Allows the simple and cost-effective automation of extremely powerful applications
Available in piston diameters from 160 mm to 320 mm
The modular sealing system enables tailor-made solutions for specific applications that function efficiently and minimize maintenance efforts
Material-optimized design
Optimized cushioning concept - opportunity to use the elastic cushioning element or pneumatic cushioning
Technical specifications
Attributes
| Cylinder diameter | 160 mm |
|---|---|
| Cylinder stroke | 400 mm |
| Type | tie rod cylinder |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 1,261.07 excl. VAT
/ Each
£ 1,513.28 incl. VAT
- Usually arrives within 14 working days