References
SMC:C96SB40-100C
Rubix:2600107
Manufacturer :C96SB40-100C

Technical specifications
| Cylinder diameter | 35 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | tie-rod cylinder |
Documents
Product details : SMC C96SB40-100C ISO 15552 CYLINDER
Series C96 cylinders conform to ISO 15552. ? The?series?is available with a single or double rod in 6 bore sizes from ?32 to ?125mm. ? High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. ? Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. ? Standard strokes range from 25 to 800mm.
Technical specifications
Attributes
| Cylinder diameter | 35 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | tie-rod cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 106.42 excl. VAT
/ Each
£ 127.70 incl. VAT
- Delivery usually within ( 7 ) days