NORGREN PRA/802040/M/60 DOUBLE ACT MAGNET CYLINDER
Double acting cylinder
See technical informationSee documentsReferences
IMI Norgren:PRA/802040/M/60
Rubix:107A5317
Manufacturer :PRA/802040/M/60


Technical specifications
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 60 mm |
| Type | pneumatic profile cylinder |
Documents
Product details : NORGREN PRA/802040/M/60 DOUBLE ACT MAGNET CYLINDER
Double acting magnetic cylinder
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 60 mm |
| Type | pneumatic profile cylinder |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 122.01 excl. VAT
/ Each
£ 146.41 incl. VAT
- Usually arrives within 14 working days