References
Base Protection:CA-B0321-PWB-37
Rubix:389A0599
Manufacturer :CA-B0321-PWB 37
EAN:8034003176990

Product details : BASE B0321 TIFFANY S1PL FO SR BLUE EU37 UK4.5
TIFFANY B0321B women's low safety shoe. Suede leather upper. Standard: EN20345: 2011 S1P SRC
Technical specifications
Attributes
| EU shoe size | 37 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
| Water proof | no |
| Metatarsal protection | no |
| Security Category | s1p |
| Slip resistance | yes |
| Material | suede leather |
Show UNSPSC/ECL@SS
£ 59.07 excl. VAT
/ Each
£ 70.88 incl. VAT
- Usually arrives within 14 working days
