V12 V1720 INTREPID IGS BLACK S3 SRC HRO WOMEN’S HIKER UK6 EU39

V12 V1720 INTREPID LADIES SAFETY BOOT

See technical informationSee documents

References

V12 Footwear:V1720-6
Rubix:80374784
EAN:5055327310894
brand logo

Technical specifications

EU shoe size6

Documents

Product details : V12 V1720 INTREPID IGS BLACK S3 SRC HRO WOMEN’S HIKER UK6 EU39


Intelligent Grip System (IGS) heat resistant sole. Women's fit. Side impact ankle protection. Lightweight composite safety toecap. Flexible anti-penetration composite midsole.
EN ISO 20345:2011 S3 AN HRO WR SRC

Technical specifications


Attributes
EU shoe size6
£ 86.09 excl. VAT
/ Each
£ 103.31 incl. VAT
  • In stock: Next day delivery

EU shoe size