BOTT 02613019 4 COMP T/BOX & BRACKETS 02513019.19


Tilt box 4 compartments with perfo holding brackets WxDxH: 600x178x206mm plastic / RAL 7016

References
bott:02513019.19
rubix:2599159
brand logo
brand logo
Technical specifications
Length600 mm
Width178 mm
Height206 mm
See all Specifications

Product details : BOTT 02613019 4 COMP T/BOX & BRACKETS 02513019.19


Tilt box 4 compartments with perfo holding brackets. High impact polystyrol housings with transparent K-resin tiltable compartments for high capacity, easily visible storage. Includes label strip and brackets to use on perfo panels. Colour: Anthracite grey.

Technical specifications


Attributes
Length600 mm
Width178 mm
Height206 mm
Model2513019
Show UNSPSC/ECL@SS
£ 64.22 excl. VAT
/ Each
£ 77.06 incl. VAT
  • Usually arrives within 14 working days