BOTT TILT BOX KIT 3 X 6 COMP 02513044.19


Tilt box kit 6 compartments (pack of 3) WxDxH: 600x96x112mm plastic / RAL 7016

References
bott:02513044.19
rubix:2599197
brand logo
brand logo
Technical specifications
Length600 mm
Width96 mm
Height112 mm
See all Specifications

Product details : BOTT TILT BOX KIT 3 X 6 COMP 02513044.19


Tilt box kit 6 compartments. High impact polystyrol housings with transparent K-resin tiltable compartments for high capacity, easily visible storage. Includes label strip, may be clipped together vertically Supplied as a kit of 3. Colour: Anthracite grey.

Technical specifications


Attributes
Length600 mm
Width96 mm
Height112 mm
Model2513044
Show UNSPSC/ECL@SS
£ 62.83 excl. VAT
/ Each
£ 75.40 incl. VAT
  • Usually arrives within 14 working days