FENNER HTD TIMING PULLEY 14MM PITCH 56 TEETH TAPER BORED 3525
Timing belt pulley for taper-lock bushings
See technical informationReferences
Fenner:56-14M85-FEN
Rubix:406A1192
Manufacturer :043R0056

Product details : FENNER HTD TIMING PULLEY 14MM PITCH 56 TEETH TAPER BORED 3525
Timing Pulley HTD 56-14M-085 Taper Lock 3525 GG
Technical specifications
Attributes
| Profile | htd 14m |
|---|---|
| Number of teeth | 56 |
| Belt width | 85 mm |
| Taper bush | 3525 |
| Material | cast iron (gg25) |
| Type | 6f |
| Pitch diameter | 249.55 mm |
| Outer diameter | 246.76 mm |
| Outside diameter incl. flanges | 246.76 mm |
| Total width | 102 mm |
Show UNSPSC/ECL@SS
£ 279.13 excl. VAT
/ Each
£ 334.96 incl. VAT
- Delivery usually within ( 2 ) days
