CLASSICAL TIMING PULLEY 1 INCH LIGHT PITCH 25 TEETH TAPER BORED

Timing belt pulley for taper-lock bushings

See technical information
References
Fenner:25L100-FEN
Rubix:405A9776
Manufacturer :023E0025
brand logo
Technical specifications
Profilel (pitch 9.525 mm / 3/8')
Number of teeth25
Belt width25.4 mm
See all Specifications

Product details : CLASSICAL TIMING PULLEY 1 INCH LIGHT PITCH 25 TEETH TAPER BORED


Timing Pulley 25L100 Taper Lock® 1108

Technical specifications


Attributes
Profilel (pitch 9.525 mm / 3/8')
Number of teeth25
Belt width25.4 mm
Taper bush1108
Materialgrey cast iron (gg25)
Type4f
Pitch diameter75.8 mm
Outer diameter75.04 mm
Outside diameter incl. flanges83 mm
Total width32 mm
Hub diameter56 mm
Executionflanged toothed pulley (f) for mounting with removable taper lock hub
Show UNSPSC/ECL@SS
£ 51.62 excl. VAT
/ Each
£ 61.94 incl. VAT
  • Delivery usually within ( 2 ) days