CLASSICAL TIMING PULLEY 1.1/2 INCH HEAVY PITCH 30 TEETH TAPER BORED
Timing belt pulley for taper-lock bushings
See technical informationReferences
Fenner:30H150-FEN
Rubix:405A9806
Manufacturer :023G0030

Product details : CLASSICAL TIMING PULLEY 1.1/2 INCH HEAVY PITCH 30 TEETH TAPER BORED
Timing Pulley 30H150 Taper Lock® 1610 GG
Technical specifications
Attributes
| Profile | h |
|---|---|
| Number of teeth | 30 |
| Belt width | 38.1 mm |
| Taper bush | 1610 |
| Material | grey cast iron |
| Type | timing pulley for h-profile belt |
| Pitch diameter | 121.28 mm |
| Outer diameter | 119.91 mm |
| Outside diameter incl. flanges | 119.91 mm |
| Total width | 45 mm |
| Hub diameter | 98 mm |
| Pre-borehole | 14 mm |
| Finished bore | 42 mm |
Show UNSPSC/ECL@SS
£ 83.37 excl. VAT
/ Each
£ 100.04 incl. VAT
- Delivery usually within ( 2 ) days
