FENNER HTD TIMING PULLEY 8MM PITCH 28 TEETH TAPER BORED 1210
Timing belt pulley for taper-lock bushings
See technical informationReferences
Fenner:28-8M30-FEN
Rubix:406A5246
Manufacturer :043K0028

Product details : FENNER HTD TIMING PULLEY 8MM PITCH 28 TEETH TAPER BORED 1210
Timing Pulley HTD 28-8M-030 Taper Lock 1210 GG
Technical specifications
Attributes
| Profile | htd 8m |
|---|---|
| Number of teeth | 28 |
| Belt width | 30 mm |
| Taper bush | 1210 |
| Material | steel |
| Type | htd toothed pulley for removable hub (taper lock) |
| Pitch diameter | 71.3 mm |
| Outer diameter | 70.08 mm |
| Outside diameter incl. flanges | 70.08 mm |
| Total width | 38 mm |
| Hub diameter | 50 mm |
Show UNSPSC/ECL@SS
£ 32.65 excl. VAT
/ Each
£ 39.18 incl. VAT
- Delivery usually within ( 2 ) days
