PC Timing Pulley for taper bush
Profile | 8M |
---|---|
Number of teeth | 75 |
Belt width | 62 mm |
Profile | 8M |
---|---|
Number of teeth | 75 |
Belt width | 62 mm |
Taper bush | 3020 |
Material | Cast Iron |
Type | 4 |
Pitch diameter | 190.99 mm |
Outer diameter | 189.39 mm |
Total width | 45 mm |
In stock: Next day delivery