HTD Timing Pulley for taper bush
Profile | 8M |
---|---|
Number of teeth | 72 |
Belt width | 85 mm |
Profile | 8M |
---|---|
Number of teeth | 72 |
Belt width | 85 mm |
Taper bush | 3020 |
Material | STEEL |
Type | 4F |
Pitch diameter | 183.35 mm |
Outer diameter | 181.97 mm |
Outside diameter incl. flanges | 192 mm |
Total width | 51 mm |
Usually arrives within 14 working days