FENNER+ HTD TIMING PULLEY 8MM PITCH 34 TEETH TAPER BORED 1615
Timing belt pulley for taper-lock bushings
See technical informationReferences
Fenner:34-8M50-FEN
Rubix:406A5342
Manufacturer :34-8M50

Product details : FENNER+ HTD TIMING PULLEY 8MM PITCH 34 TEETH TAPER BORED 1615
Timing Pulley HTD 34-8M-050 Taper Lock 1615 GG
Technical specifications
Attributes
| Profile | htd 8m |
|---|---|
| Number of teeth | 34 |
| Belt width | 50 mm |
| Taper bush | 1615 |
| Material | steel |
| Type | htd toothed pulley (8m) for taper lock removable hub |
| Pitch diameter | 86.58 mm |
| Outer diameter | 85.22 mm |
| Outside diameter incl. flanges | 85.22 mm |
| Total width | 60 mm |
Show UNSPSC/ECL@SS
£ 45.30 excl. VAT
/ Each
£ 54.36 incl. VAT
- Delivery usually within ( 2 ) days
