PC Timing Pulley for taper bush
Profile | 8M |
---|---|
Number of teeth | 192 |
Belt width | 62 mm |
Profile | 8M |
---|---|
Number of teeth | 192 |
Belt width | 62 mm |
Taper bush | 3525 |
Material | Cast Iron |
Type | 9A |
Pitch diameter | 488.92 mm |
Outer diameter | 487.32 mm |
Total width | 198 mm |
Hub diameter | 198 mm |
Usually arrives within 14 working days