MECALINE 38-8M-50 1615 P38-8M-50 HTD TIMING PULLEY TAPER BORED
HTD Timing Pulley for taper bush
See technical informationReferences
Mecaline:TB38-8M-50F
Rubix:45036419
Manufacturer :890238
EAN:3660338427886

Product details : MECALINE 38-8M-50 1615 P38-8M-50 HTD TIMING PULLEY TAPER BORED
Mecaline synchronous pulleys are available in PC and HTD profile. Using high grade C45 stee, Aluminium or Cast Iron with black phosphate, in pilot bore or taper bush options. All Mecaline synchronous pulleys are interchangeable with market brands. Conform to ISO13050 standard.
TIMING PULLEY HTD TB38-8M-50F (Taper Bored 1615)
Strengths
Steel
Applications
For synchronous power transmission
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Number of teeth | 38 |
| Belt width | 50 mm |
| Taper bush | 1615 |
| Material | steel |
| Type | 5f |
| Pitch diameter | 96.77 mm |
| Outer diameter | 95.39 mm |
| Outside diameter incl. flanges | 102 mm |
| Total width | 38 mm |
Show UNSPSC/ECL@SS
£ 19.19 excl. VAT
/ Each
£ 23.03 incl. VAT
- In stock: Next day delivery
