CLASSICAL TIMING PULLEY 1 INCH HEAVY PITCH 32 TEETH TAPER BORED
Timing belt pulley for taper-lock bushings
See technical informationReferences
Fenner:32H100-FEN
Rubix:405A9795
Manufacturer :023F0032


Technical specifications
| Profile | h (12.7 mm pitch, trapezoidal profile) |
|---|---|
| Number of teeth | 32 |
| Belt width | 25.4 mm |
Product details : CLASSICAL TIMING PULLEY 1 INCH HEAVY PITCH 32 TEETH TAPER BORED
Timing Pulley 32H100 Taper Lock® 1610 GG
Technical specifications
Attributes
| Profile | h (12.7 mm pitch, trapezoidal profile) |
|---|---|
| Number of teeth | 32 |
| Belt width | 25.4 mm |
| Taper bush | 1610 |
| Material | cast iron (gg25) |
| Type | h-pitch synchronous toothed pulley, taper lock® bore |
| Pitch diameter | 129.36 mm |
| Outer diameter | 127.99 mm |
| Outside diameter incl. flanges | 127.99 mm |
| Total width | 32 mm |
| Hub diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 73.28 excl. VAT
/ Each
£ 87.94 incl. VAT
- Delivery usually within ( 2 ) days