FENNER+ HTD TIMING PULLEY 8MM PITCH 64 TEETH TAPER BORED 2517
Timing belt pulley for taper-lock bushings
See technical informationReferences
Fenner:64-8M50-FEN
Rubix:406A5357
Manufacturer :043L0064

Product details : FENNER+ HTD TIMING PULLEY 8MM PITCH 64 TEETH TAPER BORED 2517
Timing Pulley HTD 64-8M-050 Taper Lock 2517 GG
Technical specifications
Attributes
| Profile | htd 8m |
|---|---|
| Number of teeth | 64 |
| Belt width | 50 mm |
| Taper bush | 2517 |
| Material | cast iron en-gjl-200 (black phosphate treatment), steel flanges s235jr |
| Type | htd 8m synchronous toothed pulley for taper lock removable hub |
| Pitch diameter | 162.97 mm |
| Outer diameter | 161.6 mm |
| Outside diameter incl. flanges | 161.6 mm |
| Total width | 60 mm |
| Hub diameter | 120 mm |
Show UNSPSC/ECL@SS
£ 110.37 excl. VAT
/ Each
£ 132.44 incl. VAT
- Delivery usually within ( 2 ) days
