CLASSICAL TIMING PULLEY 2 INCH HEAVY PITCH 40 TEETH TAPER BORED
Timing belt pulley for taper-lock bushings
See technical informationReferences
Fenner:40H200-FEN
Rubix:405A9819
Manufacturer :023H0040

Product details : CLASSICAL TIMING PULLEY 2 INCH HEAVY PITCH 40 TEETH TAPER BORED
Timing Pulley 40H200 Taper Lock® 2012 GG
Technical specifications
Attributes
| Profile | h |
|---|---|
| Number of teeth | 40 |
| Belt width | 50.8 mm |
| Taper bush | 2012 |
| Material | cast iron (gg25) |
| Type | synchronous timing pulley with taper lock removable hub |
| Pitch diameter | 161.7 mm |
| Outer diameter | 160.33 mm |
| Outside diameter incl. flanges | 160.33 mm |
| Total width | 58 mm |
| Hub diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 125.60 excl. VAT
/ Each
£ 150.72 incl. VAT
- Delivery usually within ( 2 ) days
