CLASSICAL TIMING PULLEY 3/4 INCH LIGHT PITCH 20 TEETH TAPER BORED
Timing belt pulley for taper-lock bushings
See technical informationReferences
Fenner:20L075-FEN
Rubix:405A9765
Manufacturer :023D0020


Technical specifications
| Profile | l (pitch 9.525 mm) |
|---|---|
| Number of teeth | 20 |
| Belt width | 19.05 mm |
Product details : CLASSICAL TIMING PULLEY 3/4 INCH LIGHT PITCH 20 TEETH TAPER BORED
Timing Pulley 20L075 Taper Lock® 1108 GG
Technical specifications
Attributes
| Profile | l (pitch 9.525 mm) |
|---|---|
| Number of teeth | 20 |
| Belt width | 19.05 mm |
| Taper bush | 1108 |
| Material | grey cast iron |
| Type | synchronous toothed pulley l075 (pitch 9.525 mm) for taper-lock removable hub |
| Pitch diameter | 60.64 mm |
| Outer diameter | 59.9 mm |
| Outside diameter incl. flanges | 59.88 mm |
| Total width | 25 mm |
Show UNSPSC/ECL@SS
£ 44.63 excl. VAT
/ Each
£ 53.56 incl. VAT
- Delivery usually within ( 2 ) days