PC Timing Pulley for taper bush
Profile | 14m |
---|---|
Number of teeth | 50 |
Belt width | 20 mm |
Profile | 14m |
---|---|
Number of teeth | 50 |
Belt width | 20 mm |
Taper bush | 3020 |
Material | cast iron |
Type | 8f |
Pitch diameter | 222.82 mm |
Outer diameter | 220.02 mm |
Outside diameter incl. flanges | 240 mm |
Total width | 51 mm |
Hub diameter | 144 mm |
In stock: Next day delivery