PC Timing Pulley for taper bush
Profile | 8M |
---|---|
Number of teeth | 28 |
Belt width | 12 mm |
Profile | 8M |
---|---|
Number of teeth | 28 |
Belt width | 12 mm |
Taper bush | 1108 |
Material | STEEL |
Type | 8F |
Pitch diameter | 71.3 mm |
Outer diameter | 69.7 mm |
Outside diameter incl. flanges | 75 mm |
Total width | 22 mm |
Hub diameter | 56 mm |
In stock: Next day delivery