CLASSICAL TIMING PULLEY 1 INCH LIGHT PITCH 20 TEETH TAPER BORED
Timing belt pulley for taper-lock bushings
See technical informationReferences
Fenner:20L100-FEN
Rubix:405A9773
Manufacturer :023E0020


Technical specifications
| Profile | l (trapezoidal profile, pitch 9.525 mm) |
|---|---|
| Number of teeth | 20 |
| Belt width | 25.4 mm |
Product details : CLASSICAL TIMING PULLEY 1 INCH LIGHT PITCH 20 TEETH TAPER BORED
Timing Pulley 20L100 Taper Lock® 1108
Technical specifications
Attributes
| Profile | l (trapezoidal profile, pitch 9.525 mm) |
|---|---|
| Number of teeth | 20 |
| Belt width | 25.4 mm |
| Taper bush | 1108 |
| Material | cast iron en-gjl-200 |
| Type | timing pulley with removable taper-lock® hub |
| Pitch diameter | 60.64 mm |
| Outer diameter | 59.88 mm |
| Outside diameter incl. flanges | 67 mm |
| Total width | 42 mm |
| Hub diameter | 46 mm |
Show UNSPSC/ECL@SS
£ 45.94 excl. VAT
/ Each
£ 55.13 incl. VAT
- Delivery usually within ( 2 ) days