PC Timing Pulley for taper bush
Profile | 8M |
---|---|
Number of teeth | 34 |
Belt width | 12 mm |
Profile | 8M |
---|---|
Number of teeth | 34 |
Belt width | 12 mm |
Taper bush | 1610 |
Material | STEEL |
Type | 8F |
Pitch diameter | 86.58 mm |
Outer diameter | 84.98 mm |
Outside diameter incl. flanges | 91 mm |
Total width | 25 mm |
Hub diameter | 68 mm |
In stock: Next day delivery