GATES 923906135 POLYCHAIN CARBON VOLT SYNCHRO BELT PCV 14MGT 1890 68
Timing Belt
See technical informationSee documentsReferences
Gates:PCV 14MGT 1890 68
Rubix:103A8157
Manufacturer :923906135
EAN:5414465493621

Documents
Product details : GATES 923906135 POLYCHAIN CARBON VOLT SYNCHRO BELT PCV 14MGT 1890 68
Its patented static-conductive jacket construction transfers static electricity safely to carbon tensile cords, away from the driven side of the application - making it your safest and strongest option for applications in ATEX environments. Gates uses patented Carbon Fibre tensile cords for increased horsepower rating, compactness and flexibility, while also allowing the use of backside. When combined with Gates® Poly Chain® GT® sprockets, you'll have a lightweight, long-lasting, maintenance-free system that's more than a match for roller chain.
Strengths
•High power capacity and performance with a lightweight, clean-running construction
Supports a maintenance-free, energy saving operation Patented design and construction
Fast drive conversion payback
Supports a maintenance-free, energy saving operation Patented design and construction
Fast drive conversion payback
Applications
Energy, Agriculture, and Petrochemical Industries
Technical specifications
Attributes
| Logistic Weight | 1,008 g |
|---|---|
| Profile | 14mgt |
| Primitive length | 1890 mm |
| Belt width | 68 mm |
| Material | polyurethane |
| Pitch | 14 mm |
| Number of teeth | 135 |
Show UNSPSC/ECL@SS
£ 1,344.84 excl. VAT
/ Each
£ 1,613.81 incl. VAT
- Usually arrives within 14 working days
