References
Optibelt:800 H 150
Rubix:102A9705
Manufacturer :1767838
EAN:4014486004953

Documents
Product details : OPTIBELT IMPERIAL TIMING BELT 800 H 15077ZA
The most salient features of the optibelt ZR timing belts are the high quality neoprene compounds, the extremely flexible tension cords made of glass fibre and the abrasion-resistant protective fabric.
Strengths
•Broad performance range
Low bearing loading
High level of flexibility
Synchronous torque transmission
Extremely small pulley diameters
Maintenance-free
Low bearing loading
High level of flexibility
Synchronous torque transmission
Extremely small pulley diameters
Maintenance-free
Technical specifications
Attributes
| Profile | h |
|---|---|
| Primitive length | 80 '' |
| Belt width | 150 mm |
| Pitch | 12.7 mm |
| Material | chloroprene;glass fiber (tension cord) |
| Number of teeth | 160 |
| Height | 4 mm |
| Primitive length (mm) | 2032 mm |
Show UNSPSC/ECL@SS
£ 54.23 excl. VAT
/ Each
£ 65.08 incl. VAT
- Usually arrives within 14 working days
