OPTIBELT 10 AT3 / 399 1027311


Timing Belt

References
optibelt:10 AT3 / 399
rubix:266A3540
manufacturer :1027311
ean:4044978003867
brand logo
brand logo
Technical specifications
ProfileAT3
Primitive length399 mm
Belt width10 mm
See all Specifications

Product details : OPTIBELT 10 AT3 / 399 1027311


This drive element has been used synchronously Power, torque and power transmission has become increasingly important. The current importance of timing belts is due, among other things, to constantly further developed tooth profiles and belt constructions

Strengths

•Large selection of tension cord materials
Maintenance-free

Applications

Parallel or Synchronous Conveyors;Inclined Conveyors;Accumulating Conveyors;Vacuum Conveyors;Take-Off Unit;Separator or Workpiece Positioner

Technical specifications


Attributes
ProfileAT3
Primitive length399 mm
Belt width10 mm
Pitch3 mm
MaterialPolyurethane
Number of teeth133
Tie beam materialSteel
Height1.9 mm
Show UNSPSC/ECL@SS
£ 10.56 excl. VAT
/ Each
£ 12.67 incl. VAT
  • Usually arrives within 14 working days