OPTIBELT 10 AT3 / 501 1027278


Timing Belt

References
optibelt:10 AT3 / 501
rubix:266A3560
manufacturer :1027278
ean:4044978165428
brand logo
brand logo
Technical specifications
ProfileAT3
Primitive length501 mm
Belt width10 mm
See all Specifications

Product details : OPTIBELT 10 AT3 / 501 1027278


This drive element has been used synchronously Power, torque and power transmission has become increasingly important. The current importance of timing belts is due, among other things, to constantly further developed tooth profiles and belt constructions

Strengths

•Large selection of tension cord materials
Maintenance-free

Applications

Parallel or Synchronous Conveyors;Inclined Conveyors;Accumulating Conveyors;Vacuum Conveyors;Take-Off Unit;Separator or Workpiece Positioner

Technical specifications


Attributes
ProfileAT3
Primitive length501 mm
Belt width10 mm
Pitch3 mm
MaterialPolyurethane
Number of teeth167
Tie beam materialSteel
Height1.9 mm
Show UNSPSC/ECL@SS
£ 12.05 excl. VAT
/ Each
£ 14.46 incl. VAT
  • Usually arrives within 14 working days