References
Optibelt:25 DT10 / 1420
Rubix:105A7767
Manufacturer :1815637
EAN:4014486150711




Product details : OPTIBELT DT10 1420 2577ZA PU TIMING BELT 25DT10/1420
ALPHA TORQUE D optibelt for transmission performance The ALPHA TORQUE optibelt drive belts are produced in modules and consist of high traction resistance, flexible voltage rope and abrasion resistance. The moulding process offers the following advantages:High pitch accuracy and reduced tolerances Excellent adhesion of polyurethane to the tension cord Belt length up to 2350 mm Nominal sleeve width up to 380 mm Available versions:Teeth on one side (standard); teeth on both sides (sections T2,5; T5; T10; T20) Colourful, antistatic, equipped with cams or tabs (SRP) Special tension cords: tension cord E high flexibility; high quality stainless steel; aramid; polyester
High-performance timing belt, double-toothed, made of polyurethane, metric
Technical specifications
Attributes
| Profile | dt10 |
|---|---|
| Primitive length | 1420 mm |
| Belt width | 25 mm |
| Pitch | 10 mm |
| Material | polyurethane / steel |
| Number of teeth | 142 |
| Height | 7 mm |
Show UNSPSC/ECL@SS
£ 51.95 excl. VAT
/ Each
£ 62.34 incl. VAT
- Usually arrives within 14 working days
