PORTWEST C465YNR5XL 3IN1 BOMBER JACKET YENA SIZE 5XL


3 in1 Bomber Jacket

References
portwest:C465YNR5XL
rubix:2589273
ean:5036108216987
brand logo
brand logo
brand logo
brand logo
Technical specifications
ColourYellow
Size5XL
Main materialPolyester
See all Specifications

Product details : PORTWEST C465YNR5XL 3IN1 BOMBER JACKET YENA SIZE 5XL


Versatile and comfortable protection against all weather conditions.
The detachable fur lining and collar in combination with the zip-out sleeves prove this is a superbly adaptable garment.
Numerous zipped outer and interior pockets afford excellent personal security. Type : Regular
brand logo
brand logo

Technical specifications


Attributes
ColourYellow
Size5XL
Main materialPolyester
Secondary colourNavy
MaterialPolyester
Show UNSPSC/ECL@SS
£ 52.85 excl. VAT
/ Each
£ 63.42 incl. VAT
  • Usually arrives within 14 working days