Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Accessory for shelving
ARMORGARD FRLK2-240 FORMA-STOR LIGHTING KIT
ARMORGARD FRLK2-240 FORMA-STOR LIGHTING KIT
tool and equipment storage
References
armorgard:
FRLK2
rubix:
238A8373
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMORGARD FRLK2-240 FORMA-STOR LIGHTING KIT
flat-packed, modular, quick-assembly unit | 5-lever deadlocks and jemmy-proof joins | Optional extras: complete with 4 additional accessories
FORMA-STOR LIGHTING KIT 240V FRLK2
Secure storage cabinet designed to keep thieves at bay
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
345.45
excl. VAT
/
Each
£
414.54
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
BOTT 16926967.24 VERSO INNER DRAWER KIT 1050 X 550 X 125MM
BOTT CUBIO DIVIDER KIT ETS-66150-6 10 COMP 43020644.51
SPARTEX SELS14458XXX LOWER SHELF 1500MM LINOLEUM
BOTT CUBIO DIVIDER KIT ETS-106150-6 13 COMP 43020680.51
BOTT VERSO 15 PIECE HOOK KIT PL32 14031411
SPARTEX SIADJSH18-12 ADJUST SHELF TO SUIT 1200MM&1800MMBENCH SILVER
BOTT 16926966.24 VERSO INNER DRAWER KIT 1050 X 550 X 100MM
BOTT VERSO 525 X 500 X 175H DIVIDER KIT 3 16926805.51
BOTT CUBIO DIVIDER KIT ETS-106150-7 16 COMP 43020681.51
SPARTEX SEUS1200BXXX UPPER SHELF 300MM SOLID BEECH 1200MM
ARMORGARD TKD2 DIVIDER KIT SET OF 3
SPARTEX SLES1246ZSXX EXTRA SHELVES TO SUIT 1200.460 STAINLESS STEEL
SPARTEX SRUS186DXXXX DBLE TIER UPPER SHELF 600X1800X300 S/Steel
BOTT 650MM X 325MM ADDITIONAL GALVANISED SHELF 42101093.51V
BOTT VERSO 800 X 550 100/125 DIV KIT 1 16926820.51