References
Sandvik Coromant:151.2-2020-25
Rubix:1025325
Manufacturer :5756984




Product details : 1512202025-SVIK PARTING TOOL BLOCK
Tool block for inserts
Technical specifications
Attributes
| Blade height | 25 mm |
|---|---|
| Length | 120 mm |
| Blade thickness | 5 mm |
| Material | hardened steel |
| Cutting width | 33.1 mm |
Show UNSPSC/ECL@SS
£ 351.50 excl. VAT
/ Each
£ 421.80 incl. VAT
- Usually arrives within 14 working days
