PRAMET 32-DU 3229 GROOVE INSERT 6756342


Tool Block

References
pramet:32-DU 3229
rubix:2531774
manufacturer :6756342
ean:3603602917089
brand logo
brand logo
Technical specifications
Block height32 mm
Length of block110 mm
See all Specifications

Product details : PRAMET 32-DU 3229 GROOVE INSERT 6756342


Tool block for holding a XLC.N 32.. tool blade, shank height 32mm, width 29mm and length 110mm

Strengths

•Finishing - very good surface quality - Primary use
Medium machining - good surface quality - Primary use
Roughing - unlimited surface roughness - Primary use
Heavy working conditions
Suitable for unstable working conditions - Primary use
Suitable for stable working conditions - Primary use
Neutral

Technical specifications


Attributes
Block height32 mm
Length of block110 mm
Type of tool tip attachmentOther
Show UNSPSC/ECL@SS
£ 164.22 excl. VAT
/ Each
£ 197.06 incl. VAT
  • Usually arrives within 14 working days