PRAMET A20Q-PCLNR 09 BORING BAR 6761032


Tool Holder

References
pramet:A20Q-PCLNR 09
rubix:2531842
brand logo
brand logo
Technical specifications
Diameter20 mm
Width18 mm
Height18 mm

Product details : PRAMET A20Q-PCLNR 09 BORING BAR 6761032


Lever lock boring bar for holding a 80° rhombus negative insert with an inscribed circle diameter of 9.525mm, 3.18mm thick (ISO designation CN.. 0903.. ), right hand 95° side and end cutting with off-set shank, steel with coolant hole, 20mm diameter x 180mm long for taper boring and longitudinal boring with and without shoulder

Technical specifications


Attributes
Diameter20 mm
Width18 mm
Height18 mm
Show UNSPSC/ECL@SS
£ 192.86 excl. VAT
/ Each
£ 231.43 incl. VAT
  • Usually arrives within 14 working days