PRAMET S10H-SCLCR 06 BORING BAR 6756939


Tool Holder

References
pramet:S10H-SCLCR 06
rubix:2532655
brand logo
brand logo
Technical specifications
Diameter10 mm
Width9 mm
Height9.5 mm

Product details : PRAMET S10H-SCLCR 06 BORING BAR 6756939


Screw clamp boring bar for holding a 80° rhombus positive insert with an inscribed circle diameter of 6.35mm, 2.38mm thick (ISO designation CC.. 0602.. ), right hand 95° side and end cutting with off-set shank, steel without coolant hole, 10mm diameter x 100mm long for taper boring and longitudinal boring with and without shoulder

Technical specifications


Attributes
Diameter10 mm
Width9 mm
Height9.5 mm
Show UNSPSC/ECL@SS
£ 100.24 excl. VAT
/ Each
£ 120.29 incl. VAT
  • Usually arrives within 14 working days