PRAMET S25T-SCLCR 09 BORING BAR 6756925


Tool Holder

References
pramet:S25T-SCLCR 09
rubix:2532737
brand logo
brand logo
Technical specifications
Diameter25 mm
Width23 mm
Height23 mm

Product details : PRAMET S25T-SCLCR 09 BORING BAR 6756925


Screw clamp boring bar for holding a 80° rhombus positive insert with an inscribed circle diameter of 9.525mm, 3.97mm thick (ISO designation CC.. 09T3.. ), right hand 95° side and end cutting with off-set shank, steel without coolant hole, 25mm diameter x 300mm long for taper boring and longitudinal boring with and without shoulder

Technical specifications


Attributes
Diameter25 mm
Width23 mm
Height23 mm
Show UNSPSC/ECL@SS
£ 141.30 excl. VAT
/ Each
£ 169.56 incl. VAT
  • Usually arrives within 14 working days