PRAMET SIR 2532 S 22-2 BORING BAR 6759689


Tool Holder

References
pramet:SIR 2532 S 22-2
rubix:2532897
ean:3603602950352
brand logo
brand logo
Technical specifications
Diameter32 mm
Width30 mm
Height25 mm

Product details : PRAMET SIR 2532 S 22-2 BORING BAR 6759689


Screw clamp thread turning bar with 2° helix angle for holding a triangle shaped insert with an inscribed circle diameter of 12.7mm (designation TN 22NR.. ), right hand standard design with straight shank made of steel with coolant hole, 32mm diameter and 250mm overall length for internal threading, circlip grooving, and o-ring grooving

Technical specifications


Attributes
Diameter32 mm
Width30 mm
Height25 mm
Show UNSPSC/ECL@SS
£ 214.82 excl. VAT
/ Each
£ 257.78 incl. VAT
  • Usually arrives within 14 working days