Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Tool tip for dressing and turning down
PRAMET POSITIVE ISO TURNING INSERT CCMT 09T302E-FM:T9325
PRAMET POSITIVE ISO TURNING INSERT CCMT 09T302E-FM:T9325
Tool tip for dressing and turning down CCMT 09T302E-FM:T9325
References
pramet:
CCMT 09T302E-FM:T9325
rubix:
2591983
manufacturer :
6753869
ean:
3603602892355
Technical specifications
Plate type
T9325
Nuance/shade
CCMT
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PRAMET POSITIVE ISO TURNING INSERT CCMT 09T302E-FM:T9325
Technical specifications
Attributes
Plate type
T9325
Nuance/shade
CCMT
Thickness
3.97
mm
Radius
0.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.45
excl. VAT
/
Each
£
83.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTER TCMT110208-MM4 WSM20S TURNING INSERTS (POSITIVE) 6836842
PRAMET WNMG 080408E-NMR:T7335 7038137
MITSUBCARB DNMG150404-MA MC5005 INSERT TURNING NEGATIVE 90034069
WALTER DCMT11T304-RK4 WKK10S TURNING INSERTS (POSITIVE) 6651083
SANDVIK DCMT11T312-KM3210 COROTURN 6868340
TUNGALOY WNMG080408-HRM AH8005 INSERT 6741703
CUTLINE VBMT160408-FP GCMP15 867303
WALTER CNMG120408-MP5 WPP10S TURNING INSERTS (NEGATIVE) 6059642
SANDVIK DNMA150612-KR3210 T-MAX P TURNING 5732245
MITSUBCARB WNMG060408-MP MC6015 INSERT TURNING COATED NEGATIVE 91265
MITSUBCARB TNMG160412-LM MC7015 INSERT TURNING COATED NEG 90031730
TUNGALOY CNMG120404-TF NS9530 INSERT 6998119
SANDVIK CCGW09T304T01020F 7525 107 INSERT FOR TURNING 5965417
SANDVIK INSERT TNMG 22 04 12-QM 235
MITSUBCARB TNMG270616-RP MC6035 INSERT TURNING COATED NEG 90040188