Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Tool tip for dressing and turning down
PRAMET NEGATIVE ISO TURNING INSERT CNMA 120412:T5305
PRAMET NEGATIVE ISO TURNING INSERT CNMA 120412:T5305
Tool tip for dressing and turning down CNMA 120412:T5305
References
pramet:
CNMA 120412:T5305
rubix:
2592011
manufacturer :
6755731
ean:
3603602910974
Technical specifications
Plate type
t5305
Nuance/shade
cnma
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PRAMET NEGATIVE ISO TURNING INSERT CNMA 120412:T5305
Technical specifications
Attributes
Plate type
t5305
Nuance/shade
cnma
Thickness
4.76
mm
Radius
1.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.13
excl. VAT
/
Each
£
98.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITSUBCARB SNMG120412-SH UE6020
MITSUBCARB CCMT09T304-SW MC6025 INSERT TURNING COATED 90039284
SANDVIK DNMG150612-KR3210 T-MAX P TURNING 5731652
SANDVIK VNMG 16 04 12-MMC 2025 P INSERT FOR TURNING 6198174
MITSUBCARB DNMG150408 MC6015 INSERT TURNING COATED NEGATIVE 91395
SANDVIK CNMG120408-WF1515 T-MAX P TURNING 5724410
MITSUBCARB SNMM190624-HM UH6400 INSERT TURNING COATED H/DUTY 90021675
WALTER TPGT090204-MK4 WKK20S TURNING INSERTS (POSITIVE) 6357920
MITSUBCARB CNMG120402-FH UE6110
SANDVIK RCMT060300235 T-MAX U CLAMPED TURNING 5740603
SANDVIK VNGG160408-SGF1115 T-MAX P TURNING 5909085
SANDVIK MB-09G070-00-14R1025 MB SOLID CARBIDE HEAD 5735712
SANDVIK CCMT 06 02 04-UF4425 107 INSERT FOR TURNING 7860861
SANDVIK SNMG150612-QM4415 T-MAX P TURNING INVEIO 8021231
MITSUBCARB TCMT090208-MM MC7025 INSERT TURNING COATED 90032746