Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Tool tip for dressing and turning down
PRAMET NEGATIVE ISO TURNING INSERT CNMG 120412E-M:T5305
PRAMET NEGATIVE ISO TURNING INSERT CNMG 120412E-M:T5305
Tool tip for dressing and turning down CNMG 120412E-M:T5305
References
pramet:
CNMG 120412E-M:T5305
rubix:
2592059
manufacturer :
6755780
ean:
3603602911469
Technical specifications
Plate type
T5305
Nuance/shade
CNMG
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PRAMET NEGATIVE ISO TURNING INSERT CNMG 120412E-M:T5305
Technical specifications
Attributes
Plate type
T5305
Nuance/shade
CNMG
Thickness
4.76
mm
Radius
1.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.13
excl. VAT
/
Each
£
98.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK CCMT 06 02 04-MM 1115 5724027
MITSUBCARB SCMT09T308 US735 INSERT TURNING COATED 7014155
MITSUBCARB TCMT130304 US735 INSERT TURNING COATED 7017005
SANDVIK DCMT070208-KM3005 COROTURN 5730968
WALTER CCMT120404-MK4 WKK20S TURNING INSERTS POSITIVE 6485355
KENNAMETAL CNMG160616RN KCP10 ANSI/ISO TURNING INSERT CN.. 3753293
MITSUBCARB TNMG160404-LP MC6035 INSERT TURNING COATED NEG 90040358
PRAMET DNMG 150608EL-SI:T7325 7156294
MITSUBCARB TNMG220408-GK MC5015 INSERT TURNING COATED NEG 90037435
MITSUBCARB TNMG160412-MA US735 INSERT TURNING COATED NEGATIVE 7017676
WALTER SNMG190616-RP5 WPP30G TURNING INSERTS (NEGATIVE) 8116143
SANDVIK DNMG 15 04 04-QMH13A P INSERT FOR TURNING 5732186
MITSUBCARB SNMG150612-RP MC6025 INSERT TURNING COATED NEG 90032662
SANDVIK SCMT380932-XH4335 HEAVY TURNING/SPECIAL PURPOSES 7081124
WALTER DCGT11T308-MM4 WSM01 TURNING INSERTS (POSITIVE) 7021258