Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Tool tip for dressing and turning down
PRAMET NEGATIVE ISO TURNING INSERT CNMG 120412E-RM:T5305
PRAMET NEGATIVE ISO TURNING INSERT CNMG 120412E-RM:T5305
Tool tip for dressing and turning down CNMG 120412E-RM:T5305
References
pramet:
CNMG 120412E-RM:T5305
rubix:
2592069
manufacturer :
6755786
ean:
3603602911520
Technical specifications
Plate type
T5305
Nuance/shade
CNMG
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PRAMET NEGATIVE ISO TURNING INSERT CNMG 120412E-RM:T5305
Technical specifications
Attributes
Plate type
T5305
Nuance/shade
CNMG
Thickness
4.76
mm
Radius
1.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.13
excl. VAT
/
Each
£
98.56
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
MITSUBCARB TCMT16T304-MM MP7035 INSERT TURNING COATED 90034256
SANDVIK SNMG120408-MF2220 T-MAX P TURNING INVEIO 7231413
MITSUBCARB WNMG060404-GM MC7025 INSERT TURNING COATED NEG 90031641
SANDVIK CNGA120408T01020WG 650 INSERT 5725075
SANDVIK RCMT09T300-SM1125 COROTURN 5740711
MITSUBCARB TNMG160408-SH MC6025 INSERT TURNING COATED NEGATIVE 91320
MITSUBCARB CNMG120412-MJ VP05RT INSERT TURNING NEGATIVE 90014492
SANDVIK DNMG150412-SMR1115 T-MAX P TURNING 5909032
KENNAMETAL WNMG080408MP KCM25B ANSI/ISO TURNING INSERT WN.. 5591774
SANDVIK CNMG 12 04 04-MF1105 P INSERT FOR TURNING 5724419
WALTER CCMT09T308-MM4 WSM20S TURNING INSERTS POSITIVE 6836817
SANDVIK CNMG120408-WMX3225 T-MAX P TURNING 6868459
PRAMET CCMT 060204E-NF2:T6310 POSITIVE TURNING INSERT 7167428 PK10
MITSUBCARB CNMG120408-LP MC6015 INSERT TURNING NEGATIVE 90038846
MITSUBCARB SNMG150612-MM MC7025 INSERT TURNING COATED NEG 90031603