Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Tool tip for dressing and turning down
PRAMET POSITIVE ISO TURNING INSERT DCMT 11T304E-FM:T9315
PRAMET POSITIVE ISO TURNING INSERT DCMT 11T304E-FM:T9315
Tool tip for dressing and turning down DCMT 11T304E-FM:T9315
References
pramet:
DCMT 11T304E-FM:T9315
rubix:
2592108
manufacturer :
6753731
ean:
3603602890979
Technical specifications
Plate type
T9315
Nuance/shade
DCMT
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PRAMET POSITIVE ISO TURNING INSERT DCMT 11T304E-FM:T9315
Technical specifications
Attributes
Plate type
T9315
Nuance/shade
DCMT
Thickness
3.97
mm
Radius
0.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.88
excl. VAT
/
Each
£
92.26
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SANDVIK CCMT 12 04 08-MM 2220 7231317
SANDVIK DNMG150412-MRR2025 T-MAX P TURNING 6292995
SANDVIK DNGG 15 06 04-SGF 1105 5909009
SANDVIK SCMT09T304-PF4415 COROTURN INVEIO 7859124
MITSUBCARB TCMT16T308UE6110 MITSUBISHI INSERT TURNING TIP
KENNAMETAL DCMT070202FP KCS10 ANSI/ISO TURNING INSERT DC.. 3769355
SANDVIK TNMG160404L-K2035 T-MAX P TURNING 5753951
MITSUBCARB TNMG160402-FH MP3025 INSERT TURNING COATED CERMET 90030375
TUNGALOY WNMG080408-HRM AH8005 INSERT 6741703
MITSUBCARB TNMA160412 MC5015 INSERT TURNING COATED NEGATIVE 90034751
MITSUBCARB TNMG220412-MP UE6110 INSERT TURNING COATED NEG 90024457
MITSUBCARB CCMT060204-FP MP3025 INSERT TURNING COATED CERMET 90034998
TUNGALOY CCMT09T304-PSS AH8005 INSERT 6749955
SANDVIK CNGN160712T01020650 CERAMIC INSERT 5724619
SANDVIK VCMT 11 03 04-PF 5015 5755978