Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Tool tip for dressing and turning down
PRAMET NEGATIVE ISO TURNING INSERT DNMA 150612:T5305
PRAMET NEGATIVE ISO TURNING INSERT DNMA 150612:T5305
Tool tip for dressing and turning down DNMA 150612:T5305
References
pramet:
DNMA 150612:T5305
rubix:
2592167
manufacturer :
6755825
ean:
3603602911919
Technical specifications
Plate type
T5305
Nuance/shade
DNMA
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PRAMET NEGATIVE ISO TURNING INSERT DNMA 150612:T5305
Technical specifications
Attributes
Plate type
T5305
Nuance/shade
DNMA
Thickness
6.35
mm
Radius
1.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
112.88
excl. VAT
/
Each
£
135.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITSUBCARB SNMG120412-RS MT9015 INSERT TURNING UNCOATED 90034834
WALTER DCMT11T304-FM6 WSM20S TURNING INSERTS POSITIVE 7054141
KENNAMETAL CCMT120412MP KCM25B INSERT 5591793
SANDVIK CNMG 12 04 12-PF 4425 7860792
PRAMET DCMT 11T308E-FM:T9315 TURNING INSERT
MITSUBCARB TCMT090208-MP MC6015 INSERT TURNING COATED 91338
MITSUBCARB SNMG190616 MC6015 INSERT TURNING COATED HEAVY DUTY 90039191
WALTER CPGT060208-MM4 WSM01 TURNING INSERTS (POSITIVE) 7021252
SANDVIK SNMG120416-QM4425 T-MAX P TURNING INVEIO 7861088
SANDVIK WNMG080412-PMC4415 T-MAX P TURNING INVEIO 8021114
SANDVIK CCMT09T308-MM2035 COROTURN
SANDVIK TCMT 06 T1 02-MF 1105 5752515
SECO CNMG160612-M5TP1501 TURNING INSERT ISO-P 02960541
MITSUBCARB SNMG120408-MA MP7035 INSERT TURNING COATED NEG 90032030
MITSUBCARB NP-CNGA120404TS4 BC8110 INSERT TURNING CBN 90560