Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Tool tip for dressing and turning down
PRAMET NEGATIVE ISO TURNING INSERT DNMG 110412E-M:T9325
PRAMET NEGATIVE ISO TURNING INSERT DNMG 110412E-M:T9325
Tool tip for dressing and turning down DNMG 110412E-M:T9325
References
pramet:
DNMG 110412E-M:T9325
rubix:
2592160
manufacturer :
6753950
ean:
3603602893161
Technical specifications
Plate type
T9325
Nuance/shade
DNMG
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PRAMET NEGATIVE ISO TURNING INSERT DNMG 110412E-M:T9325
Technical specifications
Attributes
Plate type
T9325
Nuance/shade
DNMG
Thickness
4.76
mm
Radius
1.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
87.38
excl. VAT
/
Each
£
104.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK WNMG060412-MR2035 T-MAX P TURNING 5756519
WALTER DNGG150404-MS3 WSM01 TURNING INSERTS (NEGATIVE) 7021460
MITSUBCARB SNMG120412-RP MC6035 INSERT TURNING COATED NEG 90040463
MITSUBCARB CNMG120404 MC6025 INSERT TURNING COATED NEGATIVE 90030844
MITSUBCARB DNMX150608-SW UE6105 INSERT TURNING COATED NEG 90023574
MITSUBCARB SNMG120408 NX2525 INSERT TURNING CERMET 7015279
SANDVIK CNMG190616-MRR2025 T-MAX P TURNING 6292989
SANDVIK CNMG190616-HM4425 T-MAX P TURNING INVEIO 8019579
SANDVIK CCMT 09 T3 08-WF 4415 7859040
MITSUBCARB TNMG160304 UE6110 INSERT TURNING COATED NEGATIVE 90018405
MITSUBCARB SNMG190612 MC6035 INSERT TURNING COATED HEAVY DUTY 90040438
WALTER DCGT11T304-PF2 WSM20 TURNING INSERTS POSITIVE 5834966
MITSUBCARB CCMT120404-MW MC6025 INSERT TURNING COATED 90039316
MITSUBCARB SCMT09T308 NX3035 INSERT TURNING CERMET 90024919
MITSUBCARB TNMG160404-GM MC7015 INSERT TURNING COATED NEG 90031723