PRAMET NEGATIVE ISO TURNING INSERT DNMG 150612E-M:T9325
Tool tip for dressing and turning down DNMG 150612E-M:T9325
See technical informationSee documentsReferences
Pramet:DNMG 150612E-M:T9325
Rubix:2592212
Manufacturer :6753968
EAN:3603602893345

Documents
Product details : PRAMET NEGATIVE ISO TURNING INSERT DNMG 150612E-M:T9325
Technical specifications
Attributes
| Insert Type | t9325 |
|---|---|
| Nuance/shade | dnmg |
| Thickness | 6.35 mm |
| Radius | 1.2 mm |
Show UNSPSC/ECL@SS
£ 15.14 excl. VAT
/ Each
£ 18.17 incl. VAT
- Usually arrives within 14 working days