Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Tool tip for dressing and turning down
PRAMET PARTING & GROOVING INSERT LFMX 4.1-.20SNM2:6640
PRAMET PARTING & GROOVING INSERT LFMX 4.1-.20SNM2:6640
Tool tip for dressing and turning down LFMX 4.1-.20SNM2:6640
References
pramet:
LFMX 4.1-.20SNM2:6640
rubix:
2591762
manufacturer :
6752419
ean:
3603602877857
Technical specifications
Plate type
6640
Nuance/shade
lfmx
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PRAMET PARTING & GROOVING INSERT LFMX 4.1-.20SNM2:6640
Technical specifications
Attributes
Plate type
6640
Nuance/shade
lfmx
Thickness
4.1
mm
Radius
0.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
113.40
excl. VAT
/
Each
£
136.08
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
PRAMET NEGATIVE ISO TURNING INSERT SNMG 120408E-M:T9325
MITSUBCARB WNMG080404-LP MC6015
SECO TNMG270608-M5TP3501 TURNING INSERT ISO-P 03095588
MITSUBCARB SNMM190624-HX UE6020 INSERT TURNING COATED H/DUTY 90020411
PRAMET CCMT 120404E-RM3:T9325 7248703
KENNAMETAL TPGN160304S01015MT KB1630 3652466
MITSUBCARB CNMG190612-MH MC6025 INSERT TURNING COATED H/DUTY 90039282
MITSUBCARB WNMG080404-SA UE6105 INSERT TURNING COATED NEG 90023682
MITSUBCARB DNMG110408-LP MP3025 INSERT TURNING COATED CERMET 90035048
SECO DCMT11T304-MF2TP1501 TURNING INSERT ISO-S CARB/CERM 2959781
PRAMET CNMG 160616E-RM:T7325 7156222
MITSUBCARB CNMG120412-FH AP25N
SANDVIK WNMG 08 04 12-PR 4335 7080893
KENNAMETAL TCMT16T312MF KCK20B ANSI/ISO TURNING INSERT TC.. 5639794
MITSUBCARB TNMG220412-MP UE6110 INSERT TURNING COATED NEG 90024457