Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Tool tip for dressing and turning down
PRAMET NEGATIVE ISO TURNING INSERT SNMA 120412:T5305
PRAMET NEGATIVE ISO TURNING INSERT SNMA 120412:T5305
Tool tip for dressing and turning down SNMA 120412:T5305
References
pramet:
SNMA 120412:T5305
rubix:
2592229
manufacturer :
6755858
ean:
3603602912244
Technical specifications
Plate type
T5305
Nuance/shade
SNMA
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PRAMET NEGATIVE ISO TURNING INSERT SNMA 120412:T5305
Technical specifications
Attributes
Plate type
T5305
Nuance/shade
SNMA
Thickness
4.76
mm
Radius
1.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.13
excl. VAT
/
Each
£
98.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK CNMG 12 04 08-MR 4335 7080796
MITSUBCARB WNMG080416-MJ VP10RT INSERT TURNING COATED NEG 90014532
KENNAMETAL CNMM190624RM KCP25B INESRT 5387699
PRAMET SNMM 190616E-NR2:T7325 7156364
WALTER TCMT16T304-RM4 WMP20S TURNING INSERTS (POSITIVE) 6462195
MITSUBCARB CNMG190612-RM MC7025 INSERT TURNING COATED H/DUTY 90031563
MITSUBCARB DNMG150612-RM MP7035 INSERT TURNING COATED NEG 90032023
PRAMET SNMG 150612E-RM:T9325 6754019
MITSUBCARB WNMG080408-SW MC5005 INSERT TURNING COATED NEG 90037500
SANDVIK CNMG190612-MR4415 T-MAX P TURNING INVEIO 8021124
KENNAMETAL CCMT09T304MP KCM25B ANSI/ISO TURNING INSERT CC 5591792
SANDVIK TCGT090204R-K1515 T-MAX U CLAMPED TURNING 5752114
SANDVIK CCMT 12 04 08-KR 3225 6868249
SANDVIK TCMT 22 04 08-MM 2035 INSERT 5752987
SANDVIK CNMG 19 06 12-QM 2025 5725561